Skip to Content
Merck
All Photos(1)

Documents

G1006621

GC Analysis of Terpenes in Cannabis on Equity-1 after Headspace SPME using 50/30 μm DVB/CAR/PDMS Fiber

suitable for GC/MS, suitable for solid phase microextraction (SPME)

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

GC/MS: suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 0.5 g dried cannabis in 10 mL headspace vial
SPME fiber: Divinylbenzene/Carboxen/Polydimethylsiloxane (DVB/CAR/PDMS), 50/30 μm (57298-U)
extraction: 20 min, headspace, 40 °C
desorption process: 3 min, 270 °C
sample preparation: 30 min equilibration at 40 °C prior to extraction
sample preparation: fiber postbake after extraction, 3 min at 270 °C
column: Equity-1, 60 m x 0.25 mm I.D., 0.25 μm (28047-U)
oven: 60 °C (2 min), 5 °C/min to 275 °C (5 min)
inj. temp.: 270 °C
detector: MSD
MSD interface: 300 °C
carrier gas: helium, 1 mL/min constant flow
liner: 0.75 mm ID, SPME

application(s)

food and beverages
vitamins, nutraceuticals, and natural products

Analysis Note

Terpenes are contained in the essential oils derived from plants, and often impart characteristic aromas to the plant and/or oil. Cannabis sativa (cannabis) contains more than 100 different terpenes and terpenoids, including mono, sesqui, di and tri, as well as other misc. compounds of terpenoid orgin. Terpene profile does not necessarily indicate geographic orgin of a cannabis sample, however it can be used in forensic applications to determine the common source of different samples. In addition, different cannabis strains have been developed which have distinct aromas and flavors, a result of the differing amounts of specific terpenes present. In this application, headspace-SPME combined with GC/MS was used to analyze some of the terpenes present in dried cannabis. Sample was obtained courtesy of Dr. Hari H. Singh, Program Director at the Chemistry & Physiological Systems Research Branch of the National Institute on Drug Abuse at the National Institute of Health. The exact strain of the sample was not known. Chromatographic separation was performed on an Equity-1 capillary GC column, and identification was done using retention indices and spectral library match.

Legal Information

Analyte

Description

    Hexanal
    Hexene-1-ol
    2-Heptanone
    a-Thujene
    a-Pinene + unknown
    Camphene
    6-Methyl-5-hepten-2-one
    ß-Pinene
    ß-Myrcene
    Δ-3-Carene
    a-Terpinene
    Cymene
    d-Limonene
    γ-Terpinene
    trans-Sabinene hydrate
    cis-Linalool oxide
    Linalool
    d-Fenchyl alcohol
    trans-Pinocarveol
    Borneol L
    1,8-Methandien-4-ol
    p-Cymen-8-ol
    Terpinene-4-ol
    a-Terpineol
    Piperitenone
    Piperitenone oxide
    a-Ylangene
    a-Copaene
    γ-Caryophyllene
    a-Santalene
    Caryophyllene
    trans-a-Bergamotene + unknown
    a-Guaiene
    trans-ß-Farnesene
    Humulene
    Alloaromadendrene
    a-Curcumene
    ß-Selinene
    a-Selinene
    ß-Bisobolene
    a-Bulnesene
    Selina-3,7(11)-diene
    Caryophyllene oxide
    Humulene oxide
    Caryophylla-3,8(13)-dien-5-ol A
    See All (45)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service