Skip to Content
Merck
All Photos(1)

Key Documents

G006043

GC Analysis of Patchouli Essential Oil on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C (0.5 min), then 5 °C/min to 300 °C (10 min)
inj. temp.: 280 °C
detector: FID, 310 °C
carrier gas: helium, 25cm/ sec set at 110°C
injection: 0.1 μL 100:1 split
liner: 4 mm I.D. cup injector
sample: Patchouli Oil, neat (W283800)

application(s)

flavors and fragrances

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service