Skip to Content
Merck
All Photos(1)

Key Documents

G005822

GC Analysis of FAMEs in Peanuts on Omegawax

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: OMEGAWAX 250, 30 m x 0.25 mm I.D., 0.25 μm (24136)
oven: 170 °C, 1 °C/min to 225 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 1.2 mL/min constant flow
injection: 1 μL, split 100:1
liner: 4 mm ID FocusLiner w/taper
sample: Dry roasted, unsalted peanuts prepared for analysis per AOCS Official Method Ce 1k-09

application(s)

agriculture
food and beverages

Analysis Note

This application illustrates the extraction and GC analysis of peanuts for fatty acids. The health benefits of peanuts and peanut oil are associated with their high oleic acid content. Oleic acid is believed to help lower cholesterol and reduce the risk of heart disease. Oleic acid, also found in olive oil, is a major contributor to the health benefits associated with the “Mediterranean Diet.”
The samples were prepared using acid digestion /alkali hydrolysis followed by methylation as described in AOCS Official Method Ce 1k-09. BHT was added as an antioxidant prior to extraction. All samples were concentrated to 1 mL prior to GC analysis. The Omegawax GC column was used in the analysis of the saturated and unsaturated fatty acids present in the sample.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service