Skip to Content
Merck
All Photos(1)

Key Documents

G005721

LC/MS Analysis of Pilocarpine and Betaxolol in the Presence of Benzalkonium Chlorides on Ascentis® Express HILIC

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILIC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] 2 mM arrmonium acetate, pH 6.7 in [B] 10:90 (v/v) water:acetonitrile
flow rate: 1.0 mL/min
pressure: 1160 psi (80 bar)
column temp.: 35 °C
detector: ESI(+), XlC, m/z 304, 332 (BACs), m/z 209 (pilocarpine), m/z 308 (betaxolol)
injection: 2 μL
sample: 10 μg/mL each in acetonitrile

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Benzalkonium chloride

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service