Skip to Content
Merck
All Photos(1)

Key Documents

G005265

US EPA Method 8260: GC Analysis of Volatiles on SPB®-624 after Purge & Trap using "K" Trap, Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: each analyte at 50 ppb in 5 mL water
purge trap: VOCARB 3000 K (24940-U)
purge: 40 mL/min at 25 °C for 11 min
dry purge: 2 min
desorption preheat: 205 °C
desorption temp.: 210 ºC for 1 min
desorption flow: 150 mL/min
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
column: SPB-624, 20 m x 0.18 mm I.D., 1.0 μm (28662-U)
oven: 40 °C (1 min), 11 °C/min to 125 °C, 35 °C/min to 230 °C (2 min)
inj. temp.: 150 °C
MSD interface: 220 °C
scan range: m/z = 35-400
carrier gas: helium, 1.5 mL/min
injection: 100:1 split
liner: 0.75 mm I.D. SPME

application(s)

environmental

Analysis Note

US EPA Method 8260 describes the analysis of volatile organic compounds in solid wastes and ground waters. This application illustrates the analysis of many compounds commonly analyzed by this method using purge and trap coupled to GC-MS. A short, narrow I.D. SPB-624 column was used to shorten the analysis time to under 11 minutes. A high desorb flow through the trap was necessary to prevent band broadening of the gaseous VOCs. This was accomplished by increasing the split ratio, thus increasing the total flow through the trap during desorb.

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Dichlorofluoromethane
    Chloromethane
    Vinyl chloride
    Bromomethane
    Chloroethane
    Trichlorofluoromethane
    Acetone
    Iodomethane
    Dichloromethane
    trans-1,2-Dichloroethylene
    1,1-Dichloroethane
    2-Butanone
    2,2-Dichloropropane
    Bromochloromethane
    Chloroform
    1,1,1-Trichloroethane
    1,1-Dichloropropene
    Carbon tetrachloride
    Benzene
    1,2-Dichloroethane
    Trichloroethylene
    1,2-Dichloropropane
    Dibromomethane
    Bromodichloromethane
    cis-1,3-Dichloropropene
    4-Methyl-2-pentanone
    Toluene
    trans-1,3-Dichloropropene
    1,3-Dichloropropane
    2-Hexanone
    Dibromochloromethane
    Chlorobenzene
    1,1,1,2-Tetrachloroethane
    Ethylbenzene
    m-Xylene, analytical standard
    o-Xylene
    Styrene
    Bromoform
    Cumene
    cis-1,4-Dichloro-2-butene
    Bromobenzene
    1,1,2,2-Tetrachloroethane
    1,2,3-Trichloropropane
    trans-1,4-Dichloro-2-butene
    Mesitylene
    Pentachloroethane
    tert-Butylbenzene
    1,2,4-Trimethylbenzene
    sec-Butylbenzene
    1,3-Dichlorobenzene
    p-Cymene
    1,4-Dichlorobenzene
    1,2-Dichlorobenzene
    Butylbenzene
    1,2-Dibromo-3-chloropropane
    1,2,4-Trichlorobenzene
    Naphthalene
    1,2,3-Trichlorobenzene
    p-Xylene, analytical standard
    See All (59)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service