845102
TOYOPEARL GigaCap® S-650S MiniChrom Column
phase sulphonyl, 35 μm particle size, pore size 1000 Å, L × I.D. 10 cm × 8 mm, MiniChrom Column
Synonym(s):
MiniChrom
About This Item
material
PEEK
product line
TOYOPEARL®
feature
counter ion Na+
specific analyte(s)
IgG
manufacturer/tradename
Tosoh 45102
parameter
3 bar max. pressure (resin)
30 bar max. pressure (column)
technique(s)
HPLC: suitable
LPLC: suitable
L × I.D.
10 cm × 8 mm
bed volume
5 mL
matrix
polymeric particle platform
matrix active group
sulphonyl phase
particle size
35 μm
pore size
1000 Å
operating pH
3-13
capacity
156 g/L±20 adsorption capacity (hIgG)
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
- Direct connection to common laboratory LC Systems
- Easy parameter screening and method optimization
- Fast small scale purification
- Reliable and reproducible results
Specifications
Physical form
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service