Skip to Content
Merck
All Photos(1)

Key Documents

794-0199

GC Analysis of Phenols in Water on a 5% Phenyl Column after SPME using 85 μm Polyacrylate Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 50 ppb phenols in water, 27% NaCl, pH 2
SPME fiber: polyacrylate, 85 μm (57304)
extraction: 20 min immersed in water with rapid stirring
desorption process: splitless, 280 °C (closed 3 min)
column: 5% Phenyl Polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, SLB-5ms, 28471-U)
oven: 40 °C (4 min), 12 °C/min to 260 °C
detector: MS, Scan Range m/z = 45-465 at 0.6 sec/scan
carrier gas: helium, 40 cm/sec at 40 °C

suitability

application for SPME

application(s)

chemicals and industrial polymers
environmental
food and beverages

Analyte

Description

    2,4-Dimethylphenol
    Dinoseb
    2,4,6-Trichlorophenol
    4-Nitrophenol
    4-Chloro-3-methylphenol
    2-Methylphenol, analytical standard
    2,4-Dichlorophenol
    Phenol
    3-Methylphenol, analytical standard
    2,6-Dichlorophenol
    2-Nitrophenol
    2,4-Dinitrophenol
    2-Methyl-4,6-dinitrophenol
    2,4,6-Tribromophenol
    2-Chlorophenol
    2,4,5-Trichlorophenol
    2,3,4,6-Tetrachlorophenol
    4-Methylphenol, analytical standard
    Pentachlorophenol
    See All (19)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service