57106
Supelclean™ ENVI™-8 SPE Tube
glass hardware, PTFE frit, bed wt. 500 mg, volume 3 mL, pk of 27
About This Item
material
PTFE frit
glass hardware
feature
endcapped
composition
bed wt., 500 mg
packaging
pk of 27
extent of labeling
14% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
475 m2/g
volume
3 mL
matrix
silica gel base material (irregularly shaped, acid washed)
matrix active group
C8 (octyl) bonding, polymerically bonded
particle size
45 μm
pore size
0.8 cm3/g pore volume
60 Å pore size
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)
- High 14% C loading for increased binding capacities and higher recoveries
- Higher carbon loading also offers greater resistance to extreme pH conditions
- Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples
- Used for extracting herbicides, fungicides, and pesticides from waste material
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service