Skip to Content
Merck
All Photos(1)

Key Documents

509957

SGE Microvolume Replacement Needles

volume 1000-2500 μL, needle size 22 ga, needle L × O.D. 2 in. × 0.7112 mm (0.028 in.), pkg of 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip stainless steel needle (point style 3)

needle size

22 ga

description

NM1/2.5-LC

feature

LC tip (blunt)

packaging

pkg of 5 ea

manufacturer/tradename

SGE 039250

needle L × O.D.

2 in. × 0.7112 mm (0.028 in.)

volume

1000-2500 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service