Skip to Content
Merck
All Photos(1)

Documents

29329-U

Supelco

Center Drain (CD) screw thread vials, vial only

volume 3.8 mL, amber glass vial, O.D. × H 14.75 mm × 45 mm, thread for 13-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

cap is bonded to septa to prevent fallout

packaging

pkg of 100 ea

O.D. × H

14.75 mm × 45 mm

volume

3.8 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Center Drain vials:
  • Available in 3.8 to 60 mL size.
  • Less than 4 μL dead volume.
The CD Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extractiion of the contents can be done utilizing either a micropipette or syringe.
  • The sturdy CD Vial with the patented unique is ideal for many micro applications.
  • The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.

The 12 x 32 mm CD Vial is available in snap top, crimp top, and 9 mm screw thread finish. This vial offers a 1.5 ml sample volume, works in all autosamplers, provides maximum content retrieval without requiring a limited volume insert. The production process provides consistency of quality and precision throughout all sizes of CD Vials. Bottom thickness dimension is the same in each vial and the conical well is located in the exact center of each vial. The patented CD Vial incorporates a smooth transition area from the sidewall of the vial to the conical well. This allows the contents of the vial to drain to the center of the conical well for maximum extraction (< 4ul dead volume).

Application

  • Library sample storage
  • Lyophilize
  • Centrifugation
  • Micro mixing
  • Extraction
  • Concentrations
  • Derivatization
  • Small scale reactions
··

Other Notes

The larger volume CD vials (3.8 to 60 mL) have a conical bottom finish. We recommend that a storage rack be used to support the vials. Three different size racks are available.

Legal Information

CD is a trademark of QIS, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service