Skip to Content
Merck
All Photos(1)

Documents

27419

Supelco

Screw Top vials, 12 × 32 mm, limited volume step vial

volume 0.25 mL, amber glass vial,

step vial, large opening with glass insert

, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial
lips on vial glass insert

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.25 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck. The interior finish of the top of the vial is recessed to allow the top of the insert to rest correctly in the vial.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service