Skip to Content
Merck
All Photos(1)

Documents

27196

Supelco

Septa, Thermoseal®, pkg 100

High temperature PTFE/silicone, diam. × thickness 22 mm × 0.100 in., for use with 20, 40, or 60 mL vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/silicone (high temperature)

packaging

pkg of 100 ea

parameter

260 °C temp. limit

O.D.

22 mm

diam. × thickness

22 mm × 0.100 in.

compatibility

for use with 20, 40, or 60 mL vial
for use with screw cap, 24-400

Looking for similar products? Visit Product Comparison Guide

Legal Information

Thermoseal is a registered trademark of Thermoseal, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service