Skip to Content
Merck
All Photos(1)

Documents

27027-U

Supelco

Vials, clear glass, screw top, graduated (vial only)

volume 22 mL, thread for 20-400, pkg of 100 ea

Synonym(s):

Graduated Clear Glass Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial (with graduations)

description

cap not included

feature

closure type screw top vial
graduated

packaging

pkg of 100 ea

O.D. × H

23 mm × 85 mm

volume

22 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials, clear glass, screw top, graduated (vial only, volume 22 mL) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. The threads on the standard vials are 20-400.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service