Skip to Content
Merck
All Photos(1)

Documents

27007

Supelco

Vials, screw top with phenolic open-top cap, pre-assembled

volume 7 mL, amber glass vial, O.D. × H 17 mm × 60 mm, tan PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial
black phenolic cap (open-top)
tan PTFE/silicone septum

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service