Skip to Content
Merck
All Photos(1)

Documents

24737

Supelco

Insert for shell vial

volume 0.1 mL, conical clear glass (with bottom spring), O.D. × H 5 mm × 36 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

conical clear glass (with bottom spring)

packaging

pkg of 100 ea

O.D. × H

5 mm × 36 mm

volume

0.1 mL

compatibility

for use with 8 × 40mm shell vials

Looking for similar products? Visit Product Comparison Guide

General description

Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal. Vial inserts (volume 0.1 mL, clear glass conical (with bottom spring), O.D. × H 5 mm × 36 mm) allow the use of smaller sample volumes with standard autosampler vials. Inserts should be chosen based on the inner diameter of the vial neck.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service