Skip to Content
Merck
All Photos(1)

Documents

Z763357

MyTemp mini digital incubator

with heating and cooling, AC/DC input 230 V AC, Schuko plug

Synonym(s):

benchmark scientific personal incubator, incubator with heating and cooling

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

manufacturer/tradename

Benchmark Scientific H2200-HC-E

temperature measuring range

accuracy: 0.5 °C (at 37°C)

parameter

1 °C temperature (increments)
ambient -15 to 60 °C temp. range

inside L × W × H

10.3 in. (26 cm) × 9.3 in. (23.5 cm) × 12.8 in. (32.5 cm)

outside L × W × H

13.2 in. (33.5 cm) × 14.5 in. (37 cm) × 18.7 in. (47.5 cm)

platform L × W

9.5 in. (24.5 cm) × 11.5 in. (29 cm)

Looking for similar products? Visit Product Comparison Guide

General description

With digital temperature control, the MyTemp incubators provide convenient "set and walk away" operation, eliminating the need for external thermometers and repetitive "fine tuning" of an analog control knob.

Simply choose the desired temperature and the incubator immediately begins to heat up (or cool down, -HC model only) while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.

  • Digital temperature control
  • Personal sized, 13 x 14.5" footprint (20 L)
  • Accepts bottles and flasks up to 2 L
  • Two models: Heat Only or Heat/Cool

Legal Information

MyTemp is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service