Skip to Content
Merck
All Photos(1)

Key Documents

Z743435

Laser Cryo-Tags® sidewall

red, size 1.50 in. × 0.25 in., pkg of 3120 labels 20 sheets of 156 labels

Synonym(s):

cryogenic plate labels, freezer labels

Sign Into View Organizational & Contract Pricing

Select a Size

3120 EA
£65.40

£65.40


Please contact Customer Service for Availability


Select a Size

Change View
3120 EA
£65.40

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

£65.40


Please contact Customer Service for Availability

packaging

pkg of 3120 labels 20 sheets of 156 labels

manufacturer/tradename

Diversified Biotech SIDE-1400

technique(s)

cryopreservation: suitable

size

1.50 in. × 0.25 in.

color

red

Looking for similar products? Visit Product Comparison Guide

General description

Sidewall Cryo-Tags for laser printers withstand both long term cryogenic storage conditions and conventional freezer storage.  These labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic multiwell plates.  Cryo-Tags also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C.

Legal Information

D-230 is a registered trademark of Texaco

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service