Z740052
BRAND® filter tips, racked, TipBox
volume 0.5-10 μL, non-sterile, pack of 480 ea (5 boxes of 96)
About This Item
material
colorless
colorless polypropylene tip and filter element (polyethylene)
sterility
non-sterile
feature
RNase and DNase free
endotoxin free
filter
packaging
pack of 480 ea (5 boxes of 96)
manufacturer/tradename
BRAND 732704
maximum volume
10 μL
volume
0.5-10 μL
Looking for similar products? Visit Product Comparison Guide
General description
Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the combination of pore size and filter length, so that no aerosols can reach the pipette shaft. These filters function with consistent reliability. On the other hand, liquids can pass very slowly should they accidentally contact the filter.
Since the filter does not swell as in the case of self-sealing filter tips, the sample can be recovered from the filter by simply actuating the pipette′s blow-out function, or by centrifugation if necessary. This is clearly an important advantage of non-self-sealing filters, especially when working with valuable samples. As an added advantage, the absence of filter additives protects samples from this source of contamination.
Bulk packed in reclosable bags, non-sterile
All tips and filter tips are produced under supervised state-of-the-art clean-room conditions and automatically shrink-wrapped in reclosable bags and packaged in cardboard boxes. The batch number is printed on every bag.
Quality features:
- High-purity polypropylene, free from DiHEMDA and oleamide
- Manufactured without lubricants; cadmium-free pigments
- Graduation for a quick volume check
- New: All pipette tips and filter tips up to 1000 μl are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
- New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
- Supplied with Certificate of analysisNew: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
- Autoclavable at 121°C (2 bar), acc. DIN EN 285
- Environmentally friendly packaging systems
- CE-marked according to IVD-Directive of 98/79 EC
- Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
- The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
- The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service