Skip to Content
Merck
All Photos(1)

Documents

Z740033

BRAND® filter tips low retention, racked, TipBox

volume 0.1-1 μL, BIO-CERT®, pack of 960 ea (10 boxes of 96)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121601

material

colorless
colorless polypropylene tip and filter element (polyethylene)

sterility

sterile; autoclaved

feature

RNase and DNase free
endotoxin free
filter
BIO-CERT®

packaging

pack of 960 ea (10 boxes of 96)
pack of 960 ea (10 boxes of 96)

manufacturer/tradename

BRAND 732822

maximum volume

1 μL

volume

0.1-1 μL

binding type

low binding surface

Looking for similar products? Visit Product Comparison Guide

General description

Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.

Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the combination of pore size and filter length, so that no aerosols can reach the pipette shaft. These filters function with consistent reliability. On the other hand, liquids can pass very slowly should they accidentally contact the filter.

Since the filter does not swell as in the case of self-sealing filter tips, the sample can be recovered from the filter by simply actuating the pipette′s blow-out function, or by centrifugation if necessary.

This is clearly an important advantage of non-self-sealing filters, especially when working with valuable samples. As an added advantage, the absence of filter additives protects samples from this source of contamination.

Quality features:
  • High-purity polypropylene, free from DiHEMDA and oleamide
  • Manufactured without lubricants; cadmium-free pigments
  • Graduation for a quick volume check
  • New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
  • New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
  • Supplied with Certificate of analysis
  • New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
  • Autoclavable at 121°C (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging systems
  • CE-marked according to IVD-Directive of 98/79 EC
  • Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
  • The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
  • The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®

Ultra Low Retention-Pipette tips and Filter tips (ULR)
The surfaces of the Ultra Low Retention tips are produced through a special, patented physicochemical process. The homogeneous, defect-free surface thus produced has extremely low surface tension - over 50% less than PTFE (see table). This significantly reduces sample loss and provides substantially higher reproducibility when working with critical media.

  • Ideal for biological samples that contain detergents such as Triton X-100, SDS, Tween etc
  • No additives that can be leached out! No siliconization of the surface!
  • High chemical resistance. Ideal for working with solvents
  • The tips can be autoclaved at 121°C (2 bar) without damaging the material properties

Other Notes

BR732822 (India)

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.
Triton is a trademark of The Dow Chemical Company or an affiliated company of Dow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service