Skip to Content
Merck
All Photos(1)

Key Documents

Z723975

Jenco inverted compound microscopes

AC/DC input 115 V AC, 30 W halogen bulb

Synonym(s):

inverted compound microscopes, microscopes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161502
NACRES:
MA.44

manufacturer/tradename

Jenco CP-2A1

availability

not available in EU

Looking for similar products? Visit Product Comparison Guide

General description

Jenco introduces a high optical standard on a versatile frame at budget conscious levels. The long working distance condenser (50 mm) and objectives (six supplied) provide brilliant resolved images in both phase contrast and brightfield techniques. The condenser swings out to accommodate roller bottles or other large cultivation vessels.
  • Affordable - Jenco delivers exacting performance for routine research without consuming your budget
  • Versatile - trinocular body for image documentation; condenser design for observation of virtually all vessel types; mechanical stage with inserts for well plates and petri dishes; three objectives each for both phase contrast and brightfield
  • Durable - an all metal frame with an all metal focusing mechanism ensures this instrument will perform well beyond the industry leading 5 Year Warranty
  • 230 V units are CE Compliant


Key Specifications:

Optical body - Seidentopf design inclined 30°, 55 to 75 mm interpupillary adjustment, 360° rotation
Nosepiece - quintuple, ball bearing
Eye pieces - 10X, Focal Length 25 mm, FN 20 mm
Focus mechanism - adjustable tension control to prohibit drift and adjustable up-stop to protect objective lenses; dial markings at 0.002 mm increments
Condenser - 1.25 N.A. 2 element Abbe with iris diaphragm and rack and pinion focusing; 55 mm working distance, swing out working distance is 3 inches
Kohler Illumination, field diaphragm, 30 watt, 6 volt Halogen bulb with electronic dimmer
Mechanical stage: (WHD) (in/cm) 8.25 x 8.875 / 20.95 x 22.54; Right-hand Coaxial dropdown X-Y Control Knobs; Four Inserts for: well plates (13 x 8 cm and 8 x 5 cm ) petri dish (6.8 cm diam.) and slides (7.5 x 3.5 cm and 7.5 x 2.5 cm)
Dimensions: (WHD) (in/cm) 9 x 22.5 x 21.5 / 22.86 x 57.15 x 54.61; Gross Weight: (lb/kg) 50/22.7

Microscope Includes:

The six objectives in the table, dust cover, three color filters, spare halogen lamp and fuse, phase centering telescope, phase annulus sliders and instruction manual.

Legal Information

Jenco is a trademark of Jenco International, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service