Skip to Content
Merck
All Photos(3)

Key Documents

Z722332

IKA® ULTRA-TURRAX® tube disperser workstation system

Tube Drive Workstation, 115V, 1/cs

Synonym(s):

tissue grinders, tissue homogenizers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

AC/DC input

0.8 A
115 V AC
50 - 60 Hz

feature

CSA approved

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 3645001

availability

not available in EU, EU

parameter

30-6000 rpm speed (continuous variable control)

Looking for similar products? Visit Product Comparison Guide

General description

ULTRA-TURRAX® Tube Drive Workstation

Workstation consists of ULTRA-TURRAX Tube Drive: 2 x ST-20 (Z722383), 2 x DT-20 (Z722367) including 1 removal hook for removal the rotor-stator unit, 2 x BMT-20 G / S (Z722405 & Z722421), power supply.

Unique and universal dispersing, stirring, homogenizing and grinding system with hermetically sealable disposable sample tubes. Protection and security for: Infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).

The sample containers (tubes) are easily attached to the drive unit. Desired speed and duration are set, then the test is started. An acoustic signal indicates completion of experiment. The tests are any time reproducible and there is no cross-contamination between the samples.

  • Disperse, stir, homogenize and grind using a single drive unit
  • No possibility of cross-contamination
  • Hermetically sealable disposable sample tubes
  • No cleaning required
  • High level of user safety
  • Suitable for individual use and use in series
  • Gamma-sterilized tubes
  • Tubes with pierceable membrane covers
  • Tubes with 2 - 15 mL and 15 - 50 mL
  • Anti-locking function
  • Increases safety due to low voltage (24 V)
  • Chemical-resistant plastic
  • Simple and safe disposal
  • Worldwide service guaranteed by IKA
  • Reproducible tests

Application

Application areas: Human medicine, pathology, veterinary medicine, animal hygiene institutes, Clinical diagnosis research, Foodstuffs testing laboratories, Diagnostic laboratories, Toxicology, Medical research, Pharmaceutical research, Biological research, Tumour biology, Immunology, Chemistry, Cosmetics

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service