Skip to Content
Merck
All Photos(1)

Key Documents

Z665649

Ohaus® pocket balances

JE250, weighing capacity 250 g, resolution: 0.1 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

feature

CE compliant
CSA approved

manufacturer/tradename

JE250

weighing capacity measuring range

250 g, resolution: 0.1 g

platform size

83 mm × 76 mm , oval

battery power

2 AAA (alkaline batteries (included))

Looking for similar products? Visit Product Comparison Guide

General description

Ohaus pocket balances are the ultimate in convenience and portability.
  • Unique pocket size hand-held design
  • Quick and easy calibration
  • Energy-saving auto shut-off; low battery indicator
  • Large high contrast display

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service