Skip to Content
Merck
All Photos(1)

Key Documents

Z663778

Brady® thermal labeling system (TLS) labels

label for 1.0-2.0 mL vial/tube, W × L 41.28 mm × 15.24 mm, polyester

Sign Into View Organizational & Contract Pricing

Select a Size

1 ROLL
£65.90

£65.90


Please contact Customer Service for Availability


Select a Size

Change View
1 ROLL
£65.90

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

£65.90


Please contact Customer Service for Availability

material

polyester
white

packaging

roll of 250 labels

manufacturer/tradename

Brady PTL-76-461

availability

available only in EU

W × L

41.28 mm × 15.24 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Brady® self-laminating clear polyester labels with matte white printable zone are ideal for cables, laboratory ID, or general labeling.
  • Print-smudge and solvent resistant labels feature a permanent acrylic adhesive and are thermal transfer printable.
  • For Use with Printer: BMP®61 Label Printer, BMP®71 Label Printer (with media adapter), BradyPrinter M611 Mobile Label Printer, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System.

Legal Information

BMP is a registered trademark of Brady Worldwide, Inc.
Brady is a registered trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service