Z646512
BRAND® Transferpette® S pipette, adjustable single channel
volume 0.5-10 μL, D-10
Synonym(s):
Air displacement pipettes, Air interface pipettes, Microliter pipettes, Multichannel pipettes, Pipettes, Piston-operated pipettes, Single channel pipettes
About This Item
Recommended Products
feature
single-channel
subdivision 0.01 μL
packaging
pack of 1 ea
manufacturer/tradename
BRAND 704770
tip size
, nano-cap 0.1-20 μL, 0.5-20 μL, *0.1-1 μL & *0.5-10 μL
volume
0.5-10 μL
Looking for similar products? Visit Product Comparison Guide
General description
The Transferpette S pipettes are the perfect manual pipettes for the most demanding applications in the lab.
They include all of the features requested by Life Science users: rugged construction, one-hand volume adjustment, complete autoclavability, highest precision, and Easy Calibration technology for convenient, long-term reliability.
- Familiar centrally placed pipetting key and separate tip ejector
- Ergonomic finger rest that adapts to your hand for a relaxed grip
- Easy, one-handed volume setting for right-or left-handed users
- Easy-to-read 4-digit volume display for highest precision
- Complete autoclavability at 121°C (2bar), acc. to DIN EN 285
- Color-coding for easy tip selection
- Corrosion-resistant piston and ejector for durability
- Easy Calibration technology provides calibration adjustments without tools, and a clear indication when the pipettes have been adjusted from factory settings
Includes: Transferpette S, Digital adjustable volume, DE-M marking, with performance certificate, wall/rack mount.
* Filter tips
Features and Benefits
- Efficient: one-hand operation
- Flexible: ergonomic design for all hand sizes
- Reliable: volume-change protection prevents accidental adjustments
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service