Skip to Content
Merck
All Photos(2)

Key Documents

Z600717

Hellma® fluorescence cuvettes, standard cells, Macro

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10x10 mm, chamber volume 3,500 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
£270.00

£270.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
£270.00

About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

£270.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

material

Suprasil® quartz

description

4 polished windows

manufacturer/tradename

Hellma 111-QS
Hellma

parameter

200-2,500 nm spectral range

technique(s)

photometry: suitable

H × W × D

46 mm × 12.5 mm × 12.5 mm

chamber volume

3,500 μL

pathlength

10x10 mm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

Hellma® fluorescence cuvettes, standard cells, Macro with PTFE stoppers (spectral range 200-2,500 nm, pathlength 10x10 mm, chamber volume 3,500 μL) are available in high-performance Suprasil quartz material. The highest level of sensitivity in the measurement can be achieved by suitably selecting the cell for a specific application such that it exhibits high transmission in the spectral range of interest. The maximum of 80-90% transmission shown by empty Suprasil quartz cell is caused by the reflection loss at the four glass/air boundaries. When filled with common solvents, the cell will exhibit significantly higher maximum transmissions.

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Biqin Dong et al.
Optics express, 25(7), 7929-7944 (2017-04-07)
We report detailed characterizations of stochastic fluorescence switching of unmodified nucleic acids under visible light illumination. Although the fluorescent emission from nucleic acids under the visible light illumination has long been overlooked due to their apparent low absorption cross section

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service