Z329533
BRAND® volumetric flask, PP
volume 100 mL, accuracy: 0.2 mL
About This Item
Recommended Products
material
polypropylene
Joint
joint ST/NS neck14/23
sterility
non-sterile
feature
class B DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper
packaging
pack of 1
manufacturer/tradename
BRAND
volume measuring range
100 mL, accuracy: 0.2 mL
H
173 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service