Skip to Content
Merck
All Photos(1)

Documents

Z328952

BRAND® magnetic stirring bar, PTFE, cylindrical with pivot ring

L 12 mm, bar diam. 4.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

material

cylindrical PTFE-coated

packaging

pack of 10

manufacturer/tradename

BRAND 137405

L

12 mm

bar diam.

4.5 mm

ring diam.

6 mm

Looking for similar products? Visit Product Comparison Guide

General description

For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.

Other Notes

BR137405 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service