SIAL1486
Sigma® serological pipette
capacity 2 mL, individually wrapped, paper/poly, sterile
About This Item
Recommended Products
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.01 mL
individually wrapped paper/poly
packaging
pack of 1000 ea
manufacturer/tradename
Sigma-Aldrich
graduations and accuracy measuring range
1-100 mL
L
277 mm
capacity
2 mL
color
green color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
These Sigma pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.
- Color-coding on paper allows easy size identification
- Paper/plastic wrap allows full view
- Unique color-coded magnifying stripe for easier meniscus viewing
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Lot numbers printed on each pipet wrapper
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service