Skip to Content
Merck
All Photos(1)

Key Documents

S1772

Sigma-Aldrich

Sodium chloride solution 15%

150 g/L sodium chloride in H2O, tissue culture grade, suitable for insect cell culture

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161700
grade:
for analytical purposes

grade

for analytical purposes

sterility

sterile-filtered

concentration

150 g/L sodium chloride in H2O, tissue culture grade

technique(s)

cell culture | insect: suitable

impurities

endotoxin, tested

storage temp.

−20°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service