Skip to Content
Merck
All Photos(2)

Documents

CLS6782FP

Corning® LSE low speed orbital shakers

low speed orbital shaker, w/ flat platform, 230V, UK plug, 1/cs

Synonym(s):

laboratory shakers, orbital shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.15

AC/DC input

230 V AC, UK plug

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6782-FP

parameter

3-60 rpm speed

L × W × H

25.5 cm × 32.0 cm × 16.0 cm

weight

5 kg

suitability

suitable for (ideal for staining and washing of fragile gels)

Looking for similar products? Visit Product Comparison Guide

General description

The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications.

Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.

  • Gentle motion prevents foaming of liquids
  • Simple analog control with easy-turn knobs
  • 19 mm orbit for blotting, gel staining and general mixing
  • Safe for cold room and incubator use

Application

  • Ideal for staining and washing of fragile gels

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service