Skip to Content
Merck
All Photos(2)

Documents

CLS354253

Corning® Cell Recovery Solution

pack of 100 mL

Synonym(s):

Cell Recovery Medium, Recovery Solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116155
NACRES:
NA.7

packaging

pack of 100 mL

manufacturer/tradename

Corning 354253

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Corning Cell Recovery Solution, 100 mL, enables the recovery of cells cultured on Corning Matrigel Basement Membrane Matrix for subsequent biochemical analyses.

Quality
Tested for ability to depolymerize a 1mm thick layer of gelled Matrigel Matrix after one hour at 2° to 8°C
Filtered (0.2 μm membrane) and tested for bacteria, fungi, and mycoplasma

Preparation and Storage
Stable for at least three months at 2° to 8°C.

Handling
Corning Cell Recovery Solution is used full strength to recover cells from Corning Matrigel Matrix.

Formulation
Nonenzymatic proprietary solution

Legal Information

Corning is a registered trademark of Corning, Inc.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service