Skip to Content
Merck
All Photos(1)

Documents

C9293

Sigma-Aldrich

Combs for horizontal submarine electrophoresis unit

for Wide gel 20 cm wide, size 2.0 mm × 16 wells

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

grade

electrophoresis grade

size

2.0 mm × 16 wells

Looking for similar products? Visit Product Comparison Guide

Compatibility

For 20 cm gel width

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service