Skip to Content
Merck
All Photos(1)

Key Documents

ADAPA462350-EP

Adapter for Eppendorf® A-4-62 Rotor

holds 3 x 50 mL conical tubes, for 250 mL rectangular buckets, pack of 2 ea

Synonym(s):

Lid for Eppendorf® FA-45-48-11 Rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
Product ADAPA462350-EP is not currently sold in your country. Contact Technical Service

material

conical bottom

feature

for use with aerosol-tight lid
holds 3 x 50 mL conical tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022638343 (NA)

parameter

3,150 × g max. RCF

technique(s)

centrifugation: suitable

H

122 mm

diam.

31 mm

compatibility

for use with 250 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to hold varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-62.

Features and Benefits

  • Adapters have a conical bottom shape that fits 50 ml conical tubes
  • Compatible with 250 mL rectangular buckets for A-4-62 rotor
  • Autoclavable at 121 °C for 20 min

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service