Skip to Content
Merck
All Photos(2)

Documents

20919

Hamilton® syringe, 700 series, removable needle

75RN, volume 5 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 75RN 5.0UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type RN (removable needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87930

needle L

51 mm (2 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service