Skip to Content
Merck
All Photos(1)

Key Documents

XX1014724

Millipore

Millipore Glass Funnel for Vacuum Filtration

Synonym(s):

Millipore Funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
£191.00

£191.00


Available to ship on15 April 2025Details



Select a Size

Change View
1 EA
£191.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

£191.00


Available to ship on15 April 2025Details


material

PTFE-coated
borosilicate glass

technique(s)

vacuum filtration: suitable

diam.

47 mm

funnel capacity

300 mL

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Glass funnel, 300 mL, 47 mm, Borosilicate, PTFE-faced

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service