Skip to Content
Merck
All Photos(2)

Key Documents

XX1012502

Millipore

Millipore Glass Base and Stopper for Vacuum Filtration

25 mm, Glass frit support

Synonym(s):

Glass Base for Filtration, Millipore Vacuum Base

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
£270.00

£270.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
£270.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

£270.00


Please contact Customer Service for Availability

material

borosilicate glass base
borosilicate glass funnel(s)
fritted glass support (for filter)
silicone stopper (parylene treated)

technique(s)

vacuum filtration: suitable

diam.

25 mm

filtration area

2.5 cm2

fitting

No. 5 outlet stopper for standard 125 mL filtering flask (perforated silicone)

application(s)

filtration

shipped in

ambient

General description

Millipore Glass Vacuum Filtration Accessory Product
Glass Base and Stopper, 25 mm, Glass frit support

These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.

This item is an accessory part for the Millipore 25 mm Glass Microanalysis Filter Holder Kits.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service