KHGEG2TTB1H
Millipore Express® SHC High Area 0.5/0.2µm, Opticap® XLT 20 Capsule
Fittings 1-1/2 in. TC- 1 in. HB, Gamma Compatible
Synonym(s):
Gamma Compatible High Area Opticap® XLT 20 Millipore Express® SHC 0.5 µm/ 0.2 µm 1-1/2 in. TC-1 in. HB
Select a Size
+44 207 660 28 92or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+44 207 660 28 92or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
Product Name
Millipore Express® SHC High Area, Opticap® XLT Capsule, Opticap® XLT 20, non-sterile, pore size 0.5/0.2 μm, cartridge nominal length 20 in. (50 cm)
material
polyester support
polyethersulfone
polypropylene
polypropylene housing
polypropylene vent cap
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
gamma compatible
product line
Opticap® XLT 20
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤112.8 mL/min air diffusion at 2.75 bar (40 psig) and 23 °C (in water)
1.0 bar max. differential pressure (15 psi) at 80 °C (Forward)
2.1 bar max. differential pressure (30 psi) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psi) at 25 °C (Forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward; intermittent)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
L
62.5 cm (24.6 in.)
W
7.8 in.
cartridge nominal length
20 in. (50 cm)
diam.
10.7 in. (4.2 cm)
filtration area
2.0 m2
inlet to outlet W
17.5 cm (6.9 in.)
outlet connection diam.
1 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
matrix
Millipore Express® SHC High Area
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water at 23 °C
fitting
1/4 in. drain/vent hose barb (with double O-ring seal)
inlet sanitary flange
outlet hose barb
(38 mm (1 1/2 in.) Sanitary Flange Inlet and 25 mm (1 in.) Hose Barb Outlet)
application(s)
sample preparation
General description
Packaging
Other Notes
Preparation Note
Gamma compatible to 45 kGy; 3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 42 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Legal Information
Disclaimer
What is the Emprove® Program?
The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:
Free of charge - Sign in to download
Free of charge - Sign in to download
Available by subscription or for a fee
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service