Skip to Content
Merck
All Photos(1)

Key Documents

CVGL73TP240-P

Durapore® 0.22 µm, Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
Pricing and availability is not currently available.

material

PVDF membrane
polypropylene support
silicone O-ring

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

technique(s)

sterile filtration: suitable

L

30 in.

W

2.7 in.

filtration area

2.07 m2

matrix

Durapore®

pore size

0.22 μm pore size

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service