Skip to Content
Merck
All Photos(1)

Documents

CPDI0NJM1

Milli-Q

DI-PAK® Purification Pack

Medium: 2.4 kg, Produces deionized water, for use with Milli-DI® systems

Synonym(s):

DI-PAK® (Medium)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104202
eCl@ss:
33050190
NACRES:
NA.21

material

cartridge (Mixed bed ion exchange resin and granular carbon)

Quality Level

feature

Activated carbon : to remove chlorine and organic compounds.
Mixed bed resin : to remove ions.

packaging

pkg of 1 unit

manufacturer/tradename

DI-PAK®

parameter

2.4 kg operating weight

technique(s)

ion chromatography: suitable

H × W × D

395 mm × 160 mm × 85 mm

conductivity

400 μS/cm (Feed water conductivity)

compatibility

for use with Milli-DI®

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The DI-PAK® Purification Pack (Medium) is a disposable water purification cartridge for use with Milli-DI® systems. It produces deionized water with resistivity >1 Mohm.cm @ 25 °C, using tap water as the feed source.

Application

The DI-PAK® Purification Pack (Medium) removes chlorine, colloids and ionic contaminants to match the water quality required for your application.

Features and Benefits

  • Easy maintenance: DI-PAK® Purification Pack (Medium) can be changed in a matter of seconds with no risk of leakage. The LED display warns you when pack exchange is needed.
  • It allows the purification of about 300 L of water with a resistivity >1 Mohm.cm @ 25 °C (feedwater conductivity = 400 mS/cm and dissolved CO2 = 0 ppm).
  • Purification process uses activated carbon and ion-exchange technology.
  • Produces 3–5 L of pure water per day.
  • Feed water source: tap water.

Legal Information

DI-PAK is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLI-DI is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service