Skip to Content
Merck
All Photos(1)

Key Documents

1.50844

Supelco

LiChrospher® 100 NH2 (10 µm) HPLC Columns

L x I.D. 250 mm x 4 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

Product Name

LiChrospher® 100 NH2 (10 µm) LiChroCART 250-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L8

product line

LiChrospher®

feature

endcapped: no

extent of labeling

4.6% Carbon loading

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low)

column L × I.D.

25 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

NH2 bonding phase

particle size

10 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® NH2 posses polar and hydrophobic properties and can be used for normal phase, reversed phase and ion exchange chromatography. Typical applications are the separations of carbohydrates by reversed phase chromatography or the separsation of nucleotides by ion exhange chromatography. This sorbent is packed into a LiChroCART 250-4 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 20 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 20000
Symmetry (2-Nitrotoluene): 0.8 - 1.7
Capacity factor (2-Nitrotoluene): ≥ 0.5

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service