Skip to Content
Merck
All Photos(1)

Documents

1.50434

Supelco

SeQuant® ZIC-HILIC Guard Fitting PEEK 14 x 1 mm

pkg of 5 columns

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

material

stainless steel column

Quality Level

Agency

suitable for USP L114

product line

SeQuant®

feature

endcapped: no

packaging

pkg of 5 columns

technique(s)

HPLC: suitable
LC/MS: suitable (Capillary LC)

column L × I.D.

1.4 cm × 1 mm

matrix

fully porous particle

matrix active group

ZIC-HILIC bonding phase

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)

storage temp.

no temp limit

General description

The SeQuant® ZIC®-HILIC Guard columns protect your column from contamination. The pack contains 5 PEEK Guard fittings.SeQuant® ZIC®-HILIC Columns are designed to retain and separate all types of polar and hydrophilic compounds and for robust chromatography with high selectivity and reproducibility.

Analysis Note

visual control (for delivery): passes test

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC-HILIC is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

This study is aimed at developing and validating an LC-ESI-ion trap-MS/MS method for identification and quantification of ethyl glucuronide (EtG) and ethyl sulfate (EtS) as ethanol biomarkers for urine analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service