Skip to Content
Merck
All Photos(1)

Key Documents

1.50141

Supelco

Purospher® RP-18 (5 µm) HPLC Columns

L × I.D. 4 mm x 4 mm LiChroCART Guard-cartridge

Synonym(s):

Purospher® RP-18 (5 µm) LiChroCART 4-4

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
£487.00

£487.00


Please contact Customer Service for Availability


Select a Size

Change View
10 UNITS
£487.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

£487.00


Please contact Customer Service for Availability

Product Name

Purospher® RP-18 (5 µm), L × I.D. 4 mm x 4 mm LiChroCART Guard-cartridge

material

stainless steel column

Quality Level

Agency

suitable for USP L1

product line

Purospher®

feature

endcapped: no

packaging

10 pak of

extent of labeling

18.5% Carbon loading

parameter

250 bar pressure
65 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Medium)

column L × I.D.

0.4 cm × 4 mm

surface area

500 m2/g

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

5 μm

pore size

90 Å pore size

operating pH

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

HPLC guard column

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service