Skip to Content
Merck
All Photos(1)

Documents

0PTIA04NN1

Milli-Q

Opticap® XL Filter

Produces bacteria- and particulate-free Type 2 pure water, for use with Milli-Q® CLX

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
NACRES:
JA.13

material

membrane ( 0.22 μm Durapore® for bacteria removal)

Quality Level

sterility

sterile

packaging

pkg of 1 unit

manufacturer/tradename

Opticap®

impurities

<10 cfu/mL Microorganisms

total organic carbon (TOC) residue

<500 ppb

pore size

0.22 μm pore size

compatibility

for use with Milli-Q® CLX

General description

The Opticap® filter is a pharmaceutical-grade sterilizing filter designed to remove bacteria and particulates from pure water before it enters the analyzer. Placed in the distribution loop, the loop panel with Opticap® XL Filter may be wall-mounted or standalone.
The filter is compatible with Milli-Q® CLX 7000 series water purification systems.

Application

The Opticap® XL filter delivers bacteria- and particulate-free purified water for critical research applications.

Features and Benefits

  • 0.22 μm Durapore® membrane for bacteria removal.
  • Ensure compliance with CLRW-quality specifications.
  • Delivered with a Certificate of Quality (CoQ).
  • Replace every 6 months for optimal results.

Components

  • Opticap® XL Filter with 0.22μm Durapore® membrane for bacteria removal.
  • Quality certificate.

Other Notes

Directions for Use
  • Organism Retention: Microorganism.
  • Mode of Action: Filtration (size exclusion).
  • Application: General laboratory analysis.
  • Intended Use: Water purification.
  • Instructions for Use: Please refer to system equipment user guide section "Using the System" (available on USB key in the system box).
  • Storage Statement: Store in dry location.
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service