Z743043
Julabo® HighTech heating circulator
SL-12, AC/DC input 230 V AC, UK plug, bath useable volume 12 L, temp 20 °C, accuracy: 300 °C
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.77
manufacturer/tradename
SL-12
Julabo 9352512
temp measuring range
20 °C, accuracy: 300 °C
parameter
0.4 bar suction pressure
0.7 bar pump pressure
22-26 L/min pump flow
±0.01 °C temp. stability
bath opening W × L × D
22 cm × 15 cm × 20 cm
bath useable volume
12 L
Looking for similar products? Visit Product Comparison Guide
General description
For internal and external temperature applications - compact and powerful. The HighTech series of microprocessor controlled (PID) heating circulators integrate features valued by those with more demanding applications.
The circulators provide higher operating temperatures and better stabilities than the Economy and TopTech series. All HighTech circulators are capable of monitoring an external system directly with an Pt 100 temperature sensor. Integrated RS232 interface. Safety class 3.
The HighTech series offers additionally:
The circulators provide higher operating temperatures and better stabilities than the Economy and TopTech series. All HighTech circulators are capable of monitoring an external system directly with an Pt 100 temperature sensor. Integrated RS232 interface. Safety class 3.
The HighTech series offers additionally:
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD_comfort display, resolution to 0.01°C
- External measurement and control with Pt 100 sensor, connections for programmer and temperature recorder
- RS232 interface
- LCD display (HL and SL models only) for convenient user-guidance, analog/digital setpoint input; display resolution: 0.01 up to 99.99°C
- Integrated programmer with realtime clock
Legal Information
Julabo is a registered trademark of Julabo USA, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service