Skip to Content
Merck
All Photos(1)

Documents

Z742883

Kern PNS series precision balances

Kern PNS 3000-2, weighing capacity 3200 g, accuracy: 0.01 g, precision: ±0.02 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

220 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern PNS 3000-2

weighing capacity measuring range

3200 g, accuracy: 0.01 g, precision: ±0.02 g

platform W × D

190 mm × 190 mm

Looking for similar products? Visit Product Comparison Guide

General description

Compact size laboratory balance with adjusting program CAL for quick setting of the balance accuracy using an external test weight.

  • Capacity display: A bar lights up to show

how much of the weighing range is still
available
  • Precise counting: The automatic reference

weight optimisation of reference weight
gradually improves the average piece weight
value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made

of stainless steel
  • Large glass draught shield with 3 sliding

doors for easy access to the items
being weighed. Weighing space W×D×H
172×171×160 mm, for models with weighing
plate size 140mm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service