Skip to Content
Merck
All Photos(1)

Documents

Z740642

Sigma-Aldrich

Aldrich® Essentials evaporating dish, with spout

capacity 1200 mL, O.D. × H 140 mm × 80 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

borosilicate glass

packaging

pack of 6 ea

O.D. × H

140 mm × 80 mm

capacity

1200 mL

dish diam. × H

140 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

General description

Clear, borosilicate, molded glass, evaporating dishes with pour spout for easy dispensing of liquids. Not graduated.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service