Skip to Content
Merck
All Photos(1)

Documents

Z562262

Wilmad® quartz NMR tube

frequency 600 MHz, diam. 5 mm, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube
quartz tube

description

thin-walled

feature

neck thread push fit

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 535-PP-7QTZ

parameter

600 MHz frequency

L

7 in.

camber

6 μm

diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Natural quartz NMR sample tubes are well suited for Boron NMR spectroscopy studies, or where sample exposure to U.V. radiation is required. Boron content is between 0.0 to 0.1 ppm.

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service