Skip to Content
Merck
All Photos(1)

Documents

Z413097

Sigma-Aldrich

Aldrich® micro distilling splitter head

Jacketed, Overall H 260 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Overall H

260 mm

immersion depth

50 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The column and receiver joints are 14/20 with a 10/18 thermometer joint, two 2 mm glass stopcocks, PTFE 0-3 mm metering valve. Removable condenser cold-finger for easy cleaning.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service