Skip to Content
Merck
All Photos(1)

Documents

WHA111156

Whatman® polycarbonate Nuclepore filter discs 0.1 μm pore size

black, hydrophilic, track-etched, DEFT, 100 ea, 47 mm diam

Synonym(s):

Z759589, nuclepore membrane, polycarbonate membrane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® Nuclepore Track-Etched Membranes, diam. 47 mm, pore size 0.2 μm, polycarbonate, black, pkg of 100 ea

material

polycarbonate

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 111156
Whatman Article No. 28417652 (US reference)

diam.

47 mm

color

black

pore size

0.2 μm

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Nuclepore black membrane filters are polycarbonate track-etched (PCTE) membranes with high particle visibility for standard plate count and epifluorescence microscopy applications.Cytiva′s Nuclepore black membrane filters are polycarbonate track-etched (PCTE) membranes with high particle visibility for standard plate count and epifluorescence microscopy applications.

Black membranes for rapid standard plate count results

Cytiva′s Nuclepore membrane filters are compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter. DEFT can be conducted in under half an hour, sidestepping the standard > 24 hour process of incubating a microbial sample. Cytiva′s irgalan black membranes greatly reduce background fluorescence, improving visibility and helping to distinguish microorganisms from other particulates.

Microscopic membrane filters

Cytiva′s microscopic membrane filters are made by track-etching – the polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores. The PCTE membrane is designed to trap microbes efficiently, and can be more effective than other filter media for certain microorganisms.

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Features and Benefits

  • Smooth, gridded PCTE membrane surface efficiently supports microorganism enumeration in a standard plate count
  • Irgalan black membranes for reduced background fluorescence in support of epifluorescence microscopy
  • Extremely low nonspecific absorption

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service