Skip to Content
Merck
All Photos(1)

Key Documents

WHA10334352

Whatman® prepleated qualitative filter paper for technical use, Grade 0858 1/2, grained

circles, diam. 270 mm, pack of 100

Synonym(s):

Z749567

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
£70.90

£70.90


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
£70.90

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

£70.90


Please contact Customer Service for Availability

material

cellulose
circles

feature

Grade 0858 1/2

packaging

pack of 100

manufacturer/tradename

Whatman 10334352
Whatman Article No. 28414476 (US reference)

parameter

55 sec/100 mL speed (Herzberg)

diam.

270 mm

thickness

170 μm

pore size

7-12 μm

basis weight

75 g/m2

suitability

suitable for (universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles:

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
  • The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles

Grade 0858 ½: 7-12 μm (medium fast, grained filter paper)

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc., also applied in filter presses or for the aspiration of liquids.

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service